Beli cejn pressure gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CEJN Pressure Gauge DS63 (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp599.900

    CEJN Pressure Gauge DS63 (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Color: Chrome Metallic
    • Connection Type: Bottom
  2. CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp729.900

    CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
  3. GRIP ON TOOLS Oil Pressure Test Kit
    Mulai

    Rp689.900

    GRIP ON TOOLS Oil Pressure Test Kit
    Deskripsi:
    - Test oil pump pressure and also low warning devices.- Fitted with quick coupling adaptors and 1200mm of hose.- Include 90° coupling adaptor for limited access applications.- Adaptors: R1/8 DIN 2999, 1/8x27NPT, 1/90° Elbow.
  4. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    39%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  5. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  6. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  7. IFM Temperature & Humidity Transmitter for Industrial Application
    Mulai

    Rp7.399.900

    IFM Temperature & Humidity Transmitter for Industrial Application
    Deskripsi:
    Transmitters are threaded onto tanks or pipes and sense and convert temperature readings into an analog signal. This signal is transmitted to a control room, control panel, or monitoring station. These versatile transmitters can be mounted with a protective tube that shields them from corrosion or other damage. They can also be used with a 3-A Certified process adapter for hygienic areas or even used in Clean-in-Place (CIP) hygienic applications. These durable instruments are commonly used in industrial and process applications and are compatible with many liquids and gases processed in industrial applications.
    atribut:
    • UNSPSC: 41112105
    • Brand: IFM
    • Display: LED
    • Display Type: Analog
    • Electrical Connections: 4-Pin M12 Connector
    • Enclosure Material: Stainless Steel
    • Enclosure Rating: IP67; IP68; IP69K
    • Features: Gold-Plated Contacts; High Protection Rating
    • IP Rating: IP67; IP68; IP69K
    • Maximum Operating Temperature (°F): 300
    • Maximum Sensed Temperature (°F): 302
    • Minimum Operating Temperature (°F): 0
    • Minimum Sensed Temperature (°F): -58
    • Mounting: Adapter
    • Output (mA DC): 4 to 20
    • Power Required (V): 18 to 32 DC
    • Power Source (V DC): 18 to 32
    • Power Type: Electrical
    • Probe Diameter (inch): 0.23
    • Process Connection (inch): 1/2 NPT
    • Process Connection Size (inch): 1/2 in
    • Process Connection Type: NPT
    • Repeatability : ±0.1%
    • Response Time (s): 0.33
    • Sensing Element Type: Pt1000 RTD
    • Series: TA
    • Standards: CE; CRN; cUL Listed; EAC; IO-Link
    • Storage Temperature Range (°C): -40 to 100
    • Temperature Accuracy: , ±0.3K + 0.1% Mid-Scale, ±0.54°F + 0.1% Mid-Scale
    • Temperature Output (mA DC): 4 to 20
    • Temperature Range (°F): -58 to 302
    • Transmitter Type: Compact Industrial Temperature Transmitter
  8. monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  9. monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  10. HONEYWELL UVEX Lens Cleaning & Coating Stations & Refills
    Mulai

    Rp109.900

  11. Wiebrock Compound Vacuum Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp449.900

    Wiebrock Compound Vacuum Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/4 NPT
    • Drat Material: Brass
    • Model : Raket / Lower Mount
    • Size (inch): 2.5
    • Size (mm): 63
  12. SOLID Disposable Hazmat Coverall
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

    SOLID Disposable Hazmat Coverall
    atribut:
    • Color: White
    • Size: XL
    • Material: Spundbond Nonwoven 45gsm
  13. KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    Mulai

    Rp849.900

    KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    atribut:
    • Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
    • Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
    • Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
    • Screw Adaptor: M18 x 1.5 160mm
    • Packing Dimensions (mm): 380x80x290
  14. Furupla Oil Jug Nozzle 320 (Wadah Ukur Oli)
    Mulai

    Rp32.900

    Furupla Oil Jug Nozzle 320 (Wadah Ukur Oli)
    atribut:
    • AS ONE Part Number: 64-6732-47
    • Suitable For: 320
  15. KIP PE Plastic Rope (Tali Tambang)
    Mulai

    Rp259.900

    KIP PE Plastic Rope (Tali Tambang)
    Deskripsi:
    TALI TAMBANG PE KUALITAS IMPOR RESMI DARI CHINA100% BAHAN PE, KUALITAS DIJAMIN, HARGA TERMURAHTERSEDIA UKURAN DIAMETER 3 MM - 16 MMPANJANG 220 METERTambang jenis PE biasa digunakan untuk mengikat barang seperti pengikat terpal mobil pick up, truck, kontainer, bisa digunakan sebagai tali pengikat di kapal, untuk pekerjaan proyek bangunan gedung, mengangkat suatu beban yang cukup berat karena ketahanan terhadap gesekan sangat baik, dan banyak lagi kegunaannya sesuai dengan keperluan Anda masing-masing.Kelebihan dari tambang jenis PE tidak mudah putus dan juga tahan panas.
    atribut:
    • Length (m): ± 220
    • Material: Polyethylene
  16. KRISBOW Kit Alat Ukur Tekanan Oli
    Mulai

    Rp319.900

    KRISBOW Kit Alat Ukur Tekanan Oli
    atribut:
    • Pressure Gauge (Psi/bar): 0-500/0-35
    • Hose NPT (inch): 1/8
    • NPT Adaptor (inch): 1/4 & 3/8
    • Packing Dimensions (mm): 360x70x240
  17. Kimberly-Clark Kimtech Science Kimwipes (Lap Penyerap)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp32.900

    Kimberly-Clark Kimtech Science Kimwipes (Lap Penyerap)
    Deskripsi:
    KIMTECH SCIENCE* KIMWIPES* Delicate Task Wipers are designed specifically for critical environments. These wipers are soft and non-abrasive, safe for most delicate surfaces and easily wipe up liquid and dust. Low level of lint makes them ideal for use on
    atribut:
    • Color: White
    • Style: Pop-Up
  18. TECHCROFT Alat Pengukur Tekanan GSB63
    33%
    Mulai

    Rp349.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  19. MAXPRO Engine Oil Pressure Tester
    Mulai

    Rp369.900

    MAXPRO Engine Oil Pressure Tester
    atribut:
    • Size (mm): 600
Daftar Harga cejn pressure gauge Terbaru October 2026
CEJN Pressure Gauge DS63 (Manometer/ Alat Ukur Tekanan)Rp599.900
CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp729.900
GRIP ON TOOLS Oil Pressure Test KitRp689.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp789.900
TECHCROFT Pressure Gauge GSS63Rp929.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
CEJN Air Blow Gun (Semprotan Angin Kompresor)Rp73.900
IFM Temperature & Humidity Transmitter for Industrial ApplicationRp7.399.900
monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp149.900
monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)Rp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)